Zoro Homepage

Carbide Bur, SA-5 Trade, 12mm Cutter dia.

  • Mfr # 901-5000-60-EC

  • Zoro # G0575430


product price: $37.69
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical
Cutter Dia.
12.00mm
Length of Cut
25.00 mm
Trade Number
SA-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-5000-60-EC
Zoro #
G0575430
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.00mm
Length of Cut
25.00 mm
Overall Length
50 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
12 mm
Head Length
25 mm

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-5, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.