Zoro Homepage

Carbide Bur, SA-7 Trade, 19mm Cutter dia.

  • Mfr # 901-7501-60-EC

  • Zoro # G0575491


product price: $61.79
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical
Cutter Dia.
19.00mm
Length of Cut
25.00 mm
Trade Number
SA-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-7501-60-EC
Zoro #
G0575491
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
19.00mm
Length of Cut
25.00 mm
Overall Length
50 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
19 mm
Head Length
25 mm

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical
Trade Number
SA-7
Angle
0 Degrees
Type
Single Cut
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Shank Material
Hardened Steel
Max. RPM
30,000
List Number
901
Cut Type
Single
Max. Speed
30,000 RPM
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Material
Carbide
Head Shape
Cylinder
Operating Speed - Maximum
30,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 19 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-7, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.