Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SA-9 Trade, 1" Cutter dia.

  • Mfr # 901-1000-EC

  • Zoro # G0602730


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical
Cutter Dia.
1"
Length of Cut
1 in
Trade Number
SA-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-1000-EC
Zoro #
G0602730
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical
Trade Number
SA-9
Angle
0 Degrees
Type
Single Cut
Max. RPM
25,000
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Shank Material
Hardened Steel
List Number
901
Head Material
Carbide
Max. Speed
25,000 RPM
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Shape
Cylinder
Operating Speed - Maximum
25,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-9, Head Shape Cylinder, Operating Speed - Maximum 25,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.