Zoro Homepage

Carbide Bur, SF-3L6 Trade, 9mm Cutter dia.

  • Mfr # 963-3750-60

  • Zoro # G0575683


product price: $24.99
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Cutter Dia.
9.00mm
Length of Cut
19.00mm
Trade Number
SF-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-3750-60
Zoro #
G0575683
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
19.00mm
Overall Length
50 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
9 mm
Shank Length
6 in
Head Length
19 mm

Details

Cutting Edge Type
Single Cut
Shape
Round Nose Tree
Trade Number
SF-3L6
Angle
0 Degrees
Max. RPM
63,000
Type
Single Cut
Shank Material
Hardened Steel
Item
Tree Bur SF
Application
For Grinding On A Wide Variety of Materials
List Number
963
Cut Type
Single
Number of Ends
Single End
Head Material
Carbide
End Type
Radius
Head Shape
Tree
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
63,000 RPM
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-3L6, Head Shape Tree, Shank Length 6 in, Operating Speed - Maximum 70,000 RPM, List Number 963, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.