Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill, 109mm L, 8mm Shank dia

  • Mfr # 8682680

  • Zoro # G809833738


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
109 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
0.2677 in
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8682680
Zoro #
G809833738
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
109 mm
Drill Bit Size
0.2677 in
Shank Dia.
8 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
34 mm
Depth:Dia. Ratio
5xD
Shank Length
54 mm
Flute Length
55 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXL
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, N, P
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Hardened Steel
Decimal Equivalent
0.2677
Standards
DIN
Coolant Fed
Coolant Through
Web Thinning
R-Thinned
List Number
5210
Drill Bit Point Type
R Thinning Point

Description

Jobber Length Drill Bit, Drill Bit Size 0.2677 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.2677, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.