Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill, 150mm L, 10mm Shank dia

  • Mfr # 8684900

  • Zoro # G209833741


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8684900
Zoro #
G209833741
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
150 mm
Drill Bit Size
0.3543 in
Shank Dia.
10 mm
Maximum Drilling Depth
72 mm
Shank Length
51 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Flute Length
99 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Taper Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
WXL
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, P, S
Standards
DIN
Primary Material Application
Steel, Cast Iron, Stainless Steel, Titanium
Coolant Fed
Coolant Through
Decimal Equivalent
0.3543
Secondary Material Application ISO Code
H, N, P
Secondary Material Application
Aluminum, Hardened Steel, Steel
List Number
5220
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point

Description

Taper Length Drill Bit, Drill Bit Size 0.3543 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.