Zoro Homepage

Carbide Drill, 8.73mm, Micrograin

  • Mfr # HP245-3437

  • Zoro # G9241181


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Overall Length
103.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11/32 in
Number of Flutes
2
Shank Dia.
10.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP245-3437
Zoro #
G9241181
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103.00 mm
Drill Bit Size
11/32 in
Shank Dia.
10.00 mm
Flute Length
2 3/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Length
42.00 mm
Drill Diameter Tolerance
+0.006/+0.021 mm
Drill Length Class
Jobber Length
Maximum Drilling Depth
61.00 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, WD1, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type R Thinning Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.