Carbide Drills for Stainless Steel, 2.10 mm Size, 140 Degrees Point Angle, Spiral Flute

  • Mfr # 8665210

  • Zoro # G609833808


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Size
2.1 mm
Flute Length
13 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8665210
Zoro #
G609833808
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
66 mm
Drill Bit Size
2.1 mm
Flute Length
13 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
6.3 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Screw-Machine Length
Shank Length
53 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Flute Type
Spiral
List Number
5200
Secondary Material Application
Aluminum, Hardened Steel, Steel
Decimal Equivalent
0.0827
Secondary Material Application ISO Code
H, N, P
Primary Material Application ISO Code
K, M, P, S
Cutting Direction
Right Hand
Measurement System
Metric
Coolant Fed
Coolant Through
Drill Bit Point Angle
140 Degrees
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.1 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0827

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.