Carbide Drills for Stainless Steel, 2.40 mm Size, 140 Degrees Point Angle, Spiral Flute

  • Mfr # 8665240

  • Zoro # G309833795


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length
66 mm
Drill Bit Size
2.4 mm
Flute Length
15 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8665240
Zoro #
G309833795
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
66 mm
Drill Bit Size
2.4 mm
Flute Length
15 mm
Maximum Drilling Depth
7.1 mm
Shank Dia.
3 mm
Drill Length Class
Screw-Machine Length
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
51 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Flute Type
Spiral
List Number
5200
Decimal Equivalent
0.0945
Measurement System
Metric
Cutting Direction
Right Hand
Web Thinning
R-Thinned
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Coolant Fed
Coolant Through
Drill Bit Point Angle
140 Degrees
Secondary Material Application
Aluminum, Hardened Steel, Steel
Secondary Material Application ISO Code
H, N, P
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 2.4 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0945

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.