Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 0.30mm dia, 0.24mm Cut L 3170032

Carbide End Mill, 0.30mm dia, 0.24mm Cut L (Discontinued)

  • Mfr # 3170032
  • Zoro # G1726089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170032
Zoro #
G1726089
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.24 mm
Shank Dia.
4 mm
Neck Length
3 mm
Neck Dia.
0.28 mm
Overall Length
45 mm
Milling Dia.
0.3 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Finish
WXL
Cast Iron (K) Compatibility
Yes
List Number
3712
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Series
EXOCARB WXL
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
H, K, N, P
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.3 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.