Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.40mm dia, 0.30mm Cut L

  • Mfr # 3050408

  • Zoro # G1719615


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.40mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050408
Zoro #
G1719615
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.40mm
Length of Cut
0.3 mm
Shank Dia.
4 mm
Neck Length
4 mm
Milling Dia.
0.4 mm
Overall Length
45 mm
Neck Dia.
0.37 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
WXS
Hardened (H) Compatibility
No
List Number
4590
End Mill Style
Ball Nose
Item
Ball End Mill
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXS
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
WXS
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.4 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.