Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.40mm dia, 0.30mm Cut L

  • Mfr # 3100408

  • Zoro # G1721021


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
0.40mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100408
Zoro #
G1721021
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
0.40mm
Length of Cut
0.3 mm
Dimension Type
Metric
Shank Dia.
4 mm
Milling Dia.
0.4 mm
Corner Radius
0.1 mm
Neck Length
4.00mm
Neck Dia.
0.37 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
4592
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Finish - Machining
WXS
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.4 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.1 mm, 0.3 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.