Zoro Homepage

Carbide End Mill, 0.50mm dia, 0.40mm Cut L

  • Mfr # 3050506

  • Zoro # G1719509


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050506
Zoro #
G1719509
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.4 mm
Shank Dia.
4 mm
Milling Dia.
0.5 mm
Neck Length
6 mm
Neck Dia.
0.45 mm
Overall Length
45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
WXS
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
4590
Series
EXOCARB WXS
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Finish - Machining
WXS
Coolant Fed
Non-Coolant Through

Description

Ball End Mill, 0.5 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.