Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.50mm dia, 0.70mm Cut L

  • Mfr # 3131507

  • Zoro # G1729187


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131507
Zoro #
G1729187
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.7 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
7 mm
Milling Dia.
0.5 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
Yes
Shank Type
End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
3791
Helix Angle
30 Degrees
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
WXL
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Series
EXOCARB WXL
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, N, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.7 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.