Zoro Homepage

Carbide End Mill, 0.50mm dia, 0.70mm Cut L

  • Mfr # 3131509

  • Zoro # G1729178


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131509
Zoro #
G1729178
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.7 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
0.5 mm
Neck Length
9 mm

Description

Square End Mill, 0.5 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.7 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.