Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.50mm dia, 0.70mm Cut L

  • Mfr # 3131510

  • Zoro # G1729169


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3131510
Zoro #
G1729169
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.7 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
0.5 mm
Neck Length
10 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
3791
End Mill Application
Roughing/Finishing
Finish
WXL
Shank Type
End Mill
Helix Angle
30 Degrees
Series
EXOCARB WXL
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M, N, S
Secondary Material Application
Aluminum, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 0.7 mm, Overall Length 45 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.