Zoro Homepage

Carbide End Mill, 0.50mm dia, 1.50mm Cut L

  • Mfr # 71400116

  • Zoro # G1716830


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71400116
Zoro #
G1716830
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
2 mm
Shank Dia.
3 mm
Overall Length
40 mm
Neck Length
8 mm
Neck Dia.
0.48 mm
Milling Dia.
0.5 mm

Description

Square End Mill, 0.5 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 2 mm, Overall Length 40 mm, Shank Dia. 3 mm, Neck Dia. 0.48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.