Zoro Homepage

Carbide End Mill, 0.60mm dia, 0.50mm Cut L

  • Mfr # 3049964

  • Zoro # G1719728


product price: $67.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.60mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049964
Zoro #
G1719728
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.5 mm
Shank Dia.
4 mm
Milling Dia.
0.6 mm
Neck Dia.
0.55 mm
Overall Length
45 mm
Neck Length
4.5 mm

Description

Ball End Mill, 0.6 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.