Zoro Homepage

Carbide End Mill, 0.60mm dia, 0.90mm Cut L

  • Mfr # 37700000

  • Zoro # G1723036


product price: $46.79
/ea

Key Features

Measurement System
Metric
Milling Diameter
0.60mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700000
Zoro #
G1723036
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.60mm
Overall Length
50 mm
Length of Cut
0.9 mm
Dimension Type
Metric
Corner Radius
0.1 mm
Milling Dia.
0.6 mm
Shank Dia.
6 mm

Description

Corner Radius End Mill, 0.6 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.1 mm, 0.9 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.