Zoro Homepage

Carbide End Mill, 0.80mm dia, 0.65mm Cut L

  • Mfr # 3100805

  • Zoro # G1720866


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
0.80mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100805
Zoro #
G1720866
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.80mm
Overall Length
50 mm
Length of Cut
0.65 mm
Milling Dia.
0.8 mm
Dimension Type
Metric
Neck Dia.
0.76 mm
Shank Dia.
4 mm
Neck Length
8.00mm
Corner Radius
0.2 mm

Description

Corner Radius End Mill, 0.8 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 0.65 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.