Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 0.80mm dia, 1.20mm Cut L

  • Mfr # 37700001

  • Zoro # G1723027


product price: $45.89
/ea

Key Features

Measurement System
Metric
Milling Diameter
0.80mm
Overall Length
50 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700001
Zoro #
G1723027
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
0.80mm
Overall Length
50 mm
Length of Cut
1.2 mm
Shank Dia.
6 mm
Dimension Type
Metric
Corner Radius
0.1 mm
Milling Dia.
0.8 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
3770
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Shank Type
End Mill
End Mill Material
Carbide
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXL
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 0.8 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.1 mm, 1.2 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.