Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1 in. dia., 1-1/2 in Cut

  • Mfr # 205209311

  • Zoro # G1713726


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205209311
Zoro #
G1713726
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.5 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Corner Radius
0.09 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Stainless (M) Compatibility
Yes
List Number
2052
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
Variable
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Grade
General Purpose
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Series
EXOCARB AERO UVX
Finish - Machining
EXO
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Inch, 0.09 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.