Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1 in. dia., 1-1/2 in Cut

  • Mfr # 205209411

  • Zoro # G1713717


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205209411
Zoro #
G1713717
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
4 in
Length of Cut
1.5 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Corner Radius
0.125 in
Milling Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
No
Helix Angle
Variable
Steel (P) Compatibility
Yes
Single End/Double End
Single
List Number
2052
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
General Purpose
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Shank Type
End Mill
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
EXO
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Inch, 0.125 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.