Zoro Homepage

Carbide End Mill, 1 in. dia., 1-1/4 in Cut

  • Mfr # 20416200

  • Zoro # G1715196


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416200
Zoro #
G1715196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.25 in
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Shank Dia.
1 in
Milling Dia.
1 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.25 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.