Carbide End Mill, 1 in. dia., 1-1/8 in Cut
Mfr # VG446-1000
Zoro # G1713437
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 1/2 in
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG446-1000
Zoro #
G1713437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 1/2 in
Milling Diameter
1"
Length of Cut
1 1/8 in
Corner Radius
0.020"
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Neck Length
2.25 in
Neck Dia.
0.94 in
Chamfer Width
0.02 in
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.