Zoro Homepage

Carbide End Mill, 1 in. dia., 1-1/8 in Cut

  • Mfr # VG446-1001

  • Zoro # G1713428


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
5 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG446-1001
Zoro #
G1713428
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
5 1/2 in
Length of Cut
1.125 in
Neck Length
3.25 in
Corner Radius
0.03 in
Shank Dia.
1 in
Neck Dia.
0.94 in
Milling Dia.
1 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
35 Degrees
List Number
VG446
Shank Type
End Mill
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Series
HY-PRO(R) CARB VGX
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Chamfer Angle
45 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
35 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, 0.03 in, 1.125 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.