Carbide End Mill, 1 in. dia., 1-1/8 in Cut
Mfr # VG464-1000
Zoro # G1713181
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG464-1000
Zoro #
G1713181
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
1"
Length of Cut
1.125 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.