Zoro Homepage

Carbide End Mill, 1 in. dia., 1-1/8 in Cut

  • Mfr # VG464-1002

  • Zoro # G1713166


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG464-1002
Zoro #
G1713166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Milling Diameter
1"
Length of Cut
1.125 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1 in

Description

Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.