Zoro Homepage

Carbide End Mill, 1 in. dia., 1 in. Cut L

  • Mfr # 20241800

  • Zoro # G1715485


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20241800
Zoro #
G1715485
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
6 in
Length of Cut
1 in
Corner Radius
0.06 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Neck Length
3.375 in
Neck Dia.
0.992 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.