Zoro Homepage

Carbide End Mill, 1 in. dia., 1 in. Cut L

  • Mfr # 20481800

  • Zoro # G1714651


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
6 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20481800
Zoro #
G1714651
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
6 in
Length of Cut
1 in
Neck Dia.
0.992 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Milling Dia.
1 in
Corner Radius
0.06 in
Neck Length
3.375 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.