Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1 in. dia., 2 in. Cut L

  • Mfr # 20426200

  • Zoro # G1715010


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20426200
Zoro #
G1715010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1"
Length of Cut
2 in
Corner Radius
0.06 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Milling Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
No
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Single End/Double End
Single
List Number
2042
Series
EXOCARB AERO Blizzard
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.