Carbide End Mill, 10.0mm D, 25mm Cut
Mfr # HP441-3937
Zoro # G7579144
product price: $73.99
/eaKey Features
Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
70 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-3937
Zoro #
G7579144
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
10.00mm
Overall Length
70 mm
Length of Cut
25 mm
Dimension Type
Metric
Shank Dia.
10 mm
Milling Dia.
10 mm
Description
Square End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 25 mm, Overall Length 70 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.