Zoro Homepage

Carbide End Mill, 1.00mm dia, 0.60mm Cut L

  • Mfr # 8525655

  • Zoro # G1717865


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8525655
Zoro #
G1717865
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
0.6 mm
Shank Dia.
4 mm
Overall Length
45 mm
Neck Length
5 mm
Milling Dia.
1 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
List Number
9192
Stainless (M) Compatibility
No
Shank Type
Straight
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Series
EXOCARB MAX
Measurement System
Metric
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Primary Material Application
Hardened Steel
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material - Machining
CBN
Primary Material Application ISO Code
H

Description

Ball End Mill, 1 mm Milling Dia., CBN, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.