Zoro Homepage

Carbide End Mill, 1.00mm dia, 0.60mm Cut L

  • Mfr # 8526420

  • Zoro # G1717600


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
45 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8526420
Zoro #
G1717600
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
45 mm
Milling Diameter
1.00mm
Length of Cut
0.6 mm
Milling Dia.
1 mm
Neck Length
5.00mm
Shank Dia.
4 mm
Dimension Type
Metric
Corner Radius
0.05 mm

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.05 mm, 0.6 mm, 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.