Zoro Homepage

Carbide End Mill, 1.00mm dia, 1.50mm Cut L

  • Mfr # 37700002

  • Zoro # G1723018


product price: $42.29
/ea

Key Features

Measurement System
Metric
Overall Length
50 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700002
Zoro #
G1723018
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Milling Diameter
1.00mm
Length of Cut
1.5 mm
Corner Radius
0.1 mm
Milling Dia.
1 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Length
2.7 mm
Neck Dia.
0.95 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Shank Type
End Mill
Item
Corner Radius End Mill
End Mill Material
Carbide
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
3770
Hardened (H) Compatibility
No
Grade
General Purpose
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
WXL
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 1 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.1 mm, 1.5 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.