Zoro Homepage

Carbide End Mill, 1.00mm dia, 2.50mm Cut L

  • Mfr # 3130510

  • Zoro # G1729835


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130510
Zoro #
G1729835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
2.5 mm
Shank Dia.
4 mm
Overall Length
40 mm
Milling Dia.
1 mm

Description

Square End Mill, 1 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 2.5 mm, Overall Length 40 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.