Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 1.00mm dia, 4.00mm Cut L

  • Mfr # 71100116

  • Zoro # G1717086


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71100116
Zoro #
G1717086
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
4 mm
Shank Dia.
3 mm
Neck Dia.
0.95 mm
Neck Length
4.95 mm
Milling Dia.
1 mm
Overall Length
45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Shank Type
Straight
List Number
7110
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish
Diamond
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Ball End Mill
Stainless (M) Compatibility
No
Series
EXOCARB Diamond
Primary Material Application ISO Code
N, O
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Diamond
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Graphite
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 1 mm Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.