Zoro Homepage

Carbide End Mill, 1.00mm dia, 4.00mm Cut L

  • Mfr # 71200116

  • Zoro # G1717390


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71200116
Zoro #
G1717390
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
4 mm
Shank Dia.
3 mm
Overall Length
45 mm
Milling Dia.
1 mm
Neck Length
4.95 mm
Neck Dia.
0.95 mm

Description

Square End Mill, 1 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 4 mm, Overall Length 45 mm, Shank Dia. 3 mm, Neck Dia. 0.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.