Zoro Homepage

Carbide End Mill, 10mm dia., 15.00mm Cut

  • Mfr # 3098053

  • Zoro # G1743905


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
180 mm
Milling Diameter
10.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3098053
Zoro #
G1743905
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
180 mm
Milling Diameter
10.00mm
Length of Cut
15 mm
Milling Dia.
10 mm
Neck Length
121.6 mm
Dimension Type
Metric
Corner Radius
2 mm
Shank Dia.
16 mm
Neck Dia.
16 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Material
Carbide
Shank Type
End Mill
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
9580
Grade
General Purpose
Steel (P) Compatibility
Yes
Helix Angle
55 Degrees
End Mill Application
Roughing/Finishing
Series
EXOPRO PHX
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, P
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Flute Spacing
Fixed
Max. Helix Angle
55 Degrees
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 2 mm, 15 mm, 180 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.