Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 15.00mm Cut

  • Mfr # 3098064

  • Zoro # G1743887


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
220 mm
Milling Diameter
10.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3098064
Zoro #
G1743887
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
220 mm
Milling Diameter
10.00mm
Length of Cut
15 mm
Milling Dia.
10 mm
Corner Radius
2 mm
Neck Length
92.9 mm
Dimension Type
Metric
Shank Dia.
16 mm
Neck Dia.
16 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Helix Angle
55 Degrees
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Item
Corner Radius End Mill
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
List Number
9580
Single End/Double End
Single
Series
EXOPRO PHX
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
WXS
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
K, M
Max. Helix Angle
55 Degrees
Secondary Material Application
Cast Iron, Stainless Steel

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 2 mm, 15 mm, 220 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.