Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 15.00mm Cut

  • Mfr # 457110111

  • Zoro # G1721240


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
120 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457110111
Zoro #
G1721240
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
120 mm
Length of Cut
15 mm
Neck Length
50 mm
Corner Radius
0.5 mm
Milling Dia.
10 mm
Shank Dia.
10 mm
Neck Dia.
9.7 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
List Number
4571
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
End Mill
Series
EXOCARB WXS
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S
Flute Spacing
Fixed
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 15 mm, 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.