Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 15.00mm Cut

  • Mfr # 457110411

  • Zoro # G1721216


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457110411
Zoro #
G1721216
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100 mm
Milling Diameter
10.00mm
Length of Cut
15 mm
Neck Length
30 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Neck Dia.
9.7 mm
Corner Radius
2 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
List Number
4571
Series
EXOCARB WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, S

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 2 mm, 15 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.