Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 22.00mm Cut

  • Mfr # 37700030

  • Zoro # G1722738


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
100 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37700030
Zoro #
G1722738
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
100 mm
Length of Cut
22 mm
Dimension Type
Metric
Corner Radius
2 mm
Shank Dia.
10 mm
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
List Number
3770
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Shank Type
End Mill
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single
Grade
General Purpose
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Secondary Material Application ISO Code
N, S
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Spacing
Fixed

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXL, Straight, Metric, 2 mm, 22 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.