Zoro Homepage

Carbide End Mill, 10mm dia., 22.00mm Cut

  • Mfr # 37710018

  • Zoro # G1722485


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
100 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710018
Zoro #
G1722485
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
100 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Dimension Type
Metric
Corner Radius
1 mm
Shank Dia.
10 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXL, Straight, Metric, 1 mm, 22 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.