Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 22.00mm Cut

  • Mfr # 91441011

  • Zoro # G1718109


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
70 mm
Milling Diameter
10.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91441011
Zoro #
G1718109
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Corner Radius
0.5 mm
Shank Dia.
10 mm
Dimension Type
Metric
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Grade
General Purpose
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
9144
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Shank Type
End Mill
Series
EXOCARB MAX
Finish - Machining
WXS
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, S

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.5 mm, 22 mm, 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.