Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 10mm dia., 22.00mm Cut

  • Mfr # 91441111

  • Zoro # G1718090


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
70 mm
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91441111
Zoro #
G1718090
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
10.00mm
Overall Length
70 mm
Length of Cut
22 mm
Dimension Type
Metric
Shank Dia.
10 mm
Corner Radius
1 mm
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
List Number
9144
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Helix Angle
30 Degrees
Shank Type
End Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Series
EXOCARB MAX
Finish - Machining
WXS
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, S
Max. Helix Angle
30 Degrees
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 22 mm, 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.