Carbide End Mill, 10mm dia., 22.00mm Cut
Mfr # HP434-3932
Zoro # G1709377
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
10.00mm
Overall Length
100 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP434-3932
Zoro #
G1709377
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
10.00mm
Overall Length
100 mm
Length of Cut
22 mm
Dimension Type
Metric
Milling Dia.
10 mm
Shank Dia.
10 mm
Corner Radius
1.5 mm
Description
Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.5 mm, 22 mm, 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.