Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11.0mm D, 25mm Cut

  • Mfr # 404-4331-BN

  • Zoro # G5750507


product price: $47.79
/ea

Key Features

Dimension Type
Metric
Milling Diameter
11.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-4331-BN
Zoro #
G5750507
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
11.00mm
Length of Cut
25 mm
Shank Dia.
11 mm
Overall Length
70 mm
Milling Dia.
11 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Ball End Mill
End Mill Application
Finishing
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
List Number
404BN
Finish
Bright (Uncoated)
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
High Performance
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 11 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.