Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11/16 D, 1 3/8 Cut

  • Mfr # 402-6875-BN

  • Zoro # G5593122


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-6875-BN
Zoro #
G5593122
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/16"
Length of Cut
1.375 in
Shank Dia.
3/4 in
Milling Dia.
0.6875 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
Item
Ball End Mill
Non Ferrous (N) Compatibility
Yes
List Number
402BN
End Mill Style
Ball Nose
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.6875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.