Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 11/16in dia, 1-3/8in Cut

  • Mfr # 403-6875-BN

  • Zoro # G1703856


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-6875-BN
Zoro #
G1703856
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/16"
Length of Cut
1.375 in
Shank Dia.
3/4 in
Milling Dia.
0.6875 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
List Number
403BN
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Shank Type
Straight
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.6875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.